Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Stainless Steel, 9/32", PK2
- Mfr # FLNFIX050-002P
- Zoro # G022964882
product price:Â
$
17.59
/pk of 2, $8.80/ea
Key Features
Finish
Plain
Material
Stainless Steel
Material Grade/Class
18-8
System of Measurement
Inch
Thread Size
1/2"-20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLNFIX050-002P
- Zoro #
- G022964882
- UPC #
- -
- Country of Origin
- United States
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- System of Measurement
- Inch
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
- Item
- Lock Nut
- Shell Material
- Stainless Steel
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 1/2 In.-20, Hex Width 47/64 in, Hex Height 9/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.