Lock Nut, Steel, 11/32"
- Mfr # FLJNFI150-001P
- Zoro # G722962737
product price:Â
$
85.29
/ea
Key Features
Hex Height
11/32 in
Lock Type
Flex Top
Hex Width
2 11/64 in
Product Type
Lock Nut
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNFI150-001P
- Zoro #
- G722962737
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 11/32 in
- Thread Size
- 1 1/2"-12
- Hex Width
- 2 11/64 in
Details
- Lock Type
- Flex Top
- Product Type
- Lock Nut
- System of Measurement
- Inch
- Item
- Lock Nut
- Finish
- Plain
- Material
- Steel
- Material Grade/Class
- 1010-1045
- Hex Type
- Jam Hex
- Shell Material
- Steel
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 1 1/2 In.-12, Hex Width 2 11/64 in, Hex Height 11/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.