Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 1/16", PK25
- Mfr # FLJNFI-10CAD-025P
- Zoro # G522964672
product price:Â
$
15.59
/pk of 25, $0.62/ea
Key Features
Finish
Cadmium-Plated
Hex Width
23/64 in
Material
Steel
Hex Type
Jam Hex
Lock Type
Flex Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLJNFI-10CAD-025P
- Zoro #
- G522964672
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-32
- Hex Width
- 23/64 in
- Hex Height
- 1/16 in
Details
- Finish
- Cadmium-Plated
- Item
- Lock Nut
- Material
- Steel
- Hex Type
- Jam Hex
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Material Grade/Class
- 1010-1045
- Shell Material
- Steel
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size #10-32, Hex Width 23/64 in, Hex Height 1/16 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.