Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 13/64", PK10
- Mfr # FLHNFI043CAD-010P
- Zoro # G422963799
product price:Â
$
20.29
/pk 10, $2.03/ea
Key Features
Finish
Cadmium-Plated
Hex Type
Standard Hex
Material Grade/Class
1010-1045
Thread Size
7/16"-20
Hex Height
13/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHNFI043CAD-010P
- Zoro #
- G422963799
- UPC #
- -
- Country of Origin
- United States
- Finish
- Cadmium-Plated
- Item
- Lock Nut
- Hex Type
- Standard Hex
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
- Lock Type
- Flex Top
- Material
- Steel
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 7/16 In.-20, Hex Width 39/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10