Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 13/64", PK15
- Mfr # FLHNFI0377-015P
- Zoro # G322964629
product price:Â
$
22.79
/pk of 15, $1.52/ea
Key Features
Material
Steel
Hex Height
13/64 in
Finish
Black Oxide
System of Measurement
Inch
Material Grade/Class
1010-1045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHNFI0377-015P
- Zoro #
- G322964629
- UPC #
- -
- Country of Origin
- United States
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Material Grade/Class
- 1010-1045
- Item
- Lock Nut
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Height
- 13/64 in
- Hex Width
- 35/64 in
- Thread Size
- 3/8"-24
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class 1010-1045, Thread Size 3/8 In.-24, Hex Width 35/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.