Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 13/64", PK15
Mfr # FLHNFI043-015P
Zoro # G022962956
product price:Â
$
27.15
/pk of 15, $1.81/ea
Key Features
Material
Steel
Material Grade/Class
1010-1045
Hex Type
Standard Hex
Hex Height
13/64 in
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNFI043-015P
- Zoro #
- G022962956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 13/64 in
- Thread Size
- 7/16"-20
- Hex Width
- 39/64 in
Details
- Material
- Steel
- Material Grade/Class
- 1010-1045
- Hex Type
- Standard Hex
- Finish
- Plain
- System of Measurement
- Inch
- Lock Type
- Flex Top
- Item
- Lock Nut
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 7/16 In.-20, Hex Width 39/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15