Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 3/32", PK10
- Mfr # FLHJI050CAD-010P
- Zoro # G122962634
product price:Â
$
26.69
/pk of 10, $2.67/ea
Key Features
Lock Type
Flex Top
Material Grade/Class
1010-1045
Hex Width
51/64 in
System of Measurement
Inch
Hex Height
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHJI050CAD-010P
- Zoro #
- G122962634
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Width
- 51/64 in
- Hex Height
- 3/32 in
- Thread Size
- 1/2"-13
Details
- Lock Type
- Flex Top
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
- Finish
- Cadmium-Plated
- Hex Type
- Heavy Jam
- Material
- Steel
- Item
- Lock Nut
- Shell Material
- Steel
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/2 In.-13, Hex Width 51/64 in, Hex Height 3/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Heavy Jam, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.