Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 3/32", PK25
Mfr # FLJNI031CAD-025P
Zoro # G722964724
product price:Â
$
22.79
/pk of 25, $0.91/ea
Key Features
Product Type
Lock Nut
Lock Type
Flex Top
System of Measurement
Inch
Material Grade/Class
1010-1045
Hex Type
Jam Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLJNI031CAD-025P
- Zoro #
- G722964724
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Lock Nut
- Lock Type
- Flex Top
- System of Measurement
- Inch
- Material Grade/Class
- 1010-1045
- Hex Type
- Jam Hex
- Item
- Lock Nut
- Finish
- Cadmium-Plated
- Material
- Steel
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/16 In.-18, Hex Width 31/64 in, Hex Height 3/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Jam Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.