Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/32", PK15
- Mfr # FLHNFI031-015P
- Zoro # G522964405
product price:Â
$
14.39
/pk of 15, $0.96/ea
Key Features
Product Type
Lock Nut
Hex Height
5/32 in
System of Measurement
Inch
Lock Type
Flex Top
Hex Width
31/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNFI031-015P
- Zoro #
- G522964405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 5/32 in
- Hex Width
- 31/64 in
- Thread Size
- 5/16"-24
Details
- Product Type
- Lock Nut
- Item
- Lock Nut
- System of Measurement
- Inch
- Lock Type
- Flex Top
- Material Grade/Class
- 1010-1045
- Hex Type
- Standard Hex
- Finish
- Plain
- Material
- Steel
- Shell Material
- Steel
Description
Lock Nut, Finish Plain, Material Steel, Material Grade/Class 1010-1045, Thread Size 5/16 In.-24, Hex Width 31/64 in, Hex Height 5/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.