Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 5/64", PK50
Mfr # FLHNI-10CAD-050P
Zoro # G522962661
product price:Â
$
24.59
/pk 50, $0.49/ea
Key Features
Thread Size
3/16"-24
Hex Height
5/64 in
Product Type
Lock Nut
Finish
Cadmium-Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHNI-10CAD-050P
- Zoro #
- G522962661
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Lock Nut
- Finish
- Cadmium-Plated
- System of Measurement
- Inch
- Material Grade/Class
- 1010-1045
- Material
- Steel
- Hex Type
- Standard Hex
- Item
- Lock Nut
- Lock Type
- Flex Top
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 3/16 In.-24, Hex Width 23/64 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 50