Lock Nut, Steel, 7/64", PK50
- Mfr # FLHNI0-8CAD-050P
- Zoro # G222964811
product price:Â
$
24.79
/pk of 50, $0.50/ea
Key Features
Finish
Cadmium-Plated
Material
Steel
Hex Type
Standard Hex
Hex Height
7/64 in
Hex Width
11/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNI0-8CAD-050P
- Zoro #
- G222964811
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 7/64 in
- Hex Width
- 11/32 in
- Thread Size
- #8-32
Details
- Finish
- Cadmium-Plated
- Material
- Steel
- Hex Type
- Standard Hex
- Lock Type
- Flex Top
- Item
- Lock Nut
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
- Shell Material
- Steel
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size #8-32, Hex Width 11/32 in, Hex Height 7/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.