Lock Nut, Steel, 9/16", PK2
- Mfr # FLHNFI087CAD-002P
- Zoro # G122961781
product price:Â
$
28.15
/pk of 2, $14.08/ea
Key Features
Hex Height
9/16 in
Finish
Cadmium-Plated
Lock Type
Flex Top
Hex Width
1 15/64 in
Material Grade/Class
1010-1045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNFI087CAD-002P
- Zoro #
- G122961781
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 9/16 in
- Hex Width
- 1 15/64 in
- Thread Size
- 7/8"-14
Details
- Item
- Lock Nut
- Finish
- Cadmium-Plated
- Lock Type
- Flex Top
- Material Grade/Class
- 1010-1045
- Material
- Steel
- System of Measurement
- Inch
- Hex Type
- Standard Hex
- Shell Material
- Steel
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 7/8 In.-14, Hex Width 1 15/64 in, Hex Height 9/16 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.