Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 9/32", PK10
- Mfr # FLHNFI050CAD-010P
- Zoro # G622964657
product price:Â
$
27.15
/pk 10, $2.72/ea
Key Features
Hex Type
Standard Hex
Material
Steel
Material Grade/Class
1010-1045
Thread Size
1/2"-20
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNFI050CAD-010P
- Zoro #
- G622964657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-20
- Hex Height
- 9/32 in
- Hex Width
- 47/64 in
Details
- Hex Type
- Standard Hex
- Material
- Steel
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
- Finish
- Cadmium-Plated
- Item
- Lock Nut
- Lock Type
- Flex Top
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/2 In.-20, Hex Width 47/64 in, Hex Height 9/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov