Lock Nut, Steel, 9/32", PK10
- Mfr # FLHNI0507-010P
- Zoro # G322964551
product price:Â
$
32.39
/pk of 10, $3.24/ea
Key Features
Lock Type
Flex Top
Material
Steel
Hex Height
9/32 in
Hex Type
Standard Hex
Product Type
Lock Nut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLHNI0507-010P
- Zoro #
- G322964551
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Flex Top
- Material
- Steel
- Hex Type
- Standard Hex
- Product Type
- Lock Nut
- Item
- Lock Nut
- Finish
- Black Oxide
- Material Grade/Class
- 1010-1045
- System of Measurement
- Inch
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Hex Height
- 9/32 in
- Thread Size
- 1/2"-13
- Hex Width
- 47/64 in
Description
Lock Nut, Finish Black Oxide, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/2 In.-13, Hex Width 47/64 in, Hex Height 9/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.