Shop ZORO SELECT
See all product information
Create Account
Lock Nut, Steel, 9/32", PK10
- Mfr # FLHNI050CAD-010P
- Zoro # G522963620
product price:Â
$
24.79
/pk of 10, $2.48/ea
Key Features
System of Measurement
Inch
Hex Height
9/32 in
Material Grade/Class
1010-1045
Thread Size
1/2"-13
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLHNI050CAD-010P
- Zoro #
- G522963620
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 9/32 in
- Thread Size
- 1/2"-13
- Hex Width
- 47/64 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- 1010-1045
- Material
- Steel
- Item
- Lock Nut
- Finish
- Cadmium-Plated
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
Description
Lock Nut, Finish Cadmium-Plated, Material Steel, Material Grade/Class 1010-1045, Thread Size 1/2 In.-13, Hex Width 47/64 in, Hex Height 9/32 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov