This item is Discontinued.
This item is Discontinued.
Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 24 mm Hex Wd, 16 mm Hex Ht, 200 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L11590.160.0001
- Zoro #
- G2097483
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Flange Nut
- Material
- Steel
- Material Grade/Class
- Class 8
- Finish
- Zinc Plated
- Standards
- DIN 6923
- System of Measurement
- Metric
- Thread Direction
- Right Hand
- Thread Type
- Metric
- Pack Size
- Bulk Pack
- Nut Style
- Flange Nut
- Basic Material
- Steel
- Fastener Thread Direction
- Right Hand
- Hex Type
- Flange Nut
- Material Grade
- Class 8
- Nut Standards
- D6923
- Dimensional Standards
- DIN 6923
- Fastener Finish
- Zinc Plated
- Fastener Thread Type
- Metric
Description
Flange Nut, Material Grade/Class Class 8, Material Steel, Finish Zinc-Plated, Thread Size M16x2.00, Hex Width 24 mm, Hex Height 16 mm, Flange Diameter 34.5 mm, System of Measurement Metric, Dimensional Standards DIN 6923, Pack Size Bulk Pack, Thread Direction Right Hand, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.