Zoro Homepage

Lock Nut, Zinc Yellow, Nylon Insert, PK50

  • Mfr # ZNUT-1134

  • Zoro # G622411229


product price: $16.79
/pk 50, $0.34/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZNUT-1134
Zoro #
G622411229
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Lock Nut, Finish Zinc Yellow, Material Steel, Material Grade/Class Class 8, Thread Size M10x1.50, Hex Width 17 mm, Hex Height 11.5 mm, Lock Type Nylon Insert, Dimensional Standards DIN 982, ISO 7040, Material Quality Standards Not Applicable, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards ASME B18.2.2, Insert Material Nylon, Pack Size Small Pack, Tensile Strength 126,000 psi, Thread Fit 6H, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.