Shop ZORO SELECT
See all product information
Create Account
Lockable Single-End Threaded Stud
- Mfr # PIN70078C64-304
- Zoro # G822435575
product price:Â
$
57.19
/ea
Key Features
System of Measurement
Inch
Tensile Strength
90,000 psi
Wire Rope Length
4 in
Rockwell Hardness
B83
Thread Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PIN70078C64-304
- Zoro #
- G822435575
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Inch
- Tensile Strength
- 90,000 psi
- Rockwell Hardness
- B83
- Item
- Lockable Single-End Threaded Stud
- Finish
- Plain
- Product Type
- Lockable Single-End Threaded Stud
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wire Rope Length
- 4 in
- Thread Length
- 3 in
- Shaft Length
- 3/5 in
- For Screw Size
- 7/8 in
- Thread Size
- 7/8"-9
- Outside Diameter
- 7/8 in
- Overall Length
- 4 in
- Length
- 4 in
Description
Lockable Single-End Threaded Stud
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.