Zoro Homepage

Locker Base, Front, Footplate 10" W, Tan

  • Mfr # 804UM8

  • Zoro # G612221166


product price: $4.19
/ea

Key Features

Color
Tan
Base Type
Front
Footplate Width
10 in
Number of Bases/Pedestals
1
Overall Depth
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804UM8
Zoro #
G612221166
UPC #
-
Country of Origin
China

Dimensions

Footplate Width
10 in
Overall Depth
7/8 in
Overall Height
6 in
Overall Width
10 in
Baseplate Width
10 in
Footplate Depth
7/8 in
Baseplate Depth
7/8 in
For Locker Width
12 in, 36 in
For Locker Depth
12 in, 18 in, 21 in

Details

Item
Locker Base
Color
Tan
Base Type
Front
Number of Bases/Pedestals
1
Product Type
Front Base
Finish
Powder Coated

Description

Locker Base, Base Type Front, Footplate Width 10 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 12 in, 18 in, 21 in, For Locker Width 12 in, 36 in, Overall Depth 7/8 in, Overall Height 6 in, Overall Width 10 in, Product Type Front Base, Baseplate Depth 7/8 in, Baseplate Width 10 in, Finish Powder Coated, Footplate Depth 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.