Zoro Homepage

Locker End Base, D 12 In, H 6 In, Tan

  • Mfr # 2HFP1

  • Zoro # G2039843


product price: $14.39
/ea

Key Features

Color
Tan
Base Type
End
Footplate Width
11 in
Number of Bases/Pedestals
1
Overall Depth
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HFP1
Zoro #
G2039843
UPC #
190735444597
Country of Origin
China

Dimensions

Footplate Width
11 in
Overall Depth
11 in
Overall Height
6 in
Overall Width
11 in
For Locker Depth
12 in
Material Thickness
24 ga
For Locker Width
12 in

Details

Item
End Base
Color
Tan
Base Type
End
Number of Bases/Pedestals
1
Product Type
End Base
Finish
Powder Coated
Material
Steel
Sub-Category
End Base
Includes
Hardware
Assembled
Unassembled
Includes Fasteners
Yes

Description

End Base, Base Type End, Footplate Width 11 in, Number of Bases/Pedestals 1, Color Tan, For Locker Depth 12 in, For Locker Width 12 in, Overall Depth 11 in, Overall Height 6 in, Overall Width 11 in, Product Type End Base, Baseplate Depth Not Applicable, Baseplate Width Not Applicable, Finish Powder Coated, Footplate Depth Not Applicable, Assembled Unassembled, Includes Hardware, Includes Fasteners Yes, Material Steel, Material Thickness 24 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.