Locking Bar, Steel, 13 1/8 in Height, 1/3 in Length, 0.38 lb, Black

  • Mfr # 22NY06

  • Zoro # G5320384


product price: $19.69
/ea

Key Features

Color
Black
Material
Steel
Height
13 1/8 in
Weight
0.38 lb
Length
1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22NY06
Zoro #
G5320384
UPC #
190735428627
Country of Origin
China

Dimensions

Height
13 1/8 in
Length
1/3 in
Width
1 7/8 in
Overall Height
13 1/8 in
Overall Length
13 1/8 in

Details

Item
Locking Bar
Color
Black
Material
Steel
Weight
0.38 lb
Includes
(1) Locking Pin
For Use With
Mfr. No. VG-1000, VG-4000
Legend
No Legend
Finish
Powder Coated
Pattern
No Pattern
Reflectivity
Non-Reflective
Compatible with Manufacturer Model Number
VG-1000, VG-4000
Compatible Manufacturer Model Number
VG-1000, VG-4000
Compatible Manufacturer Part Number
VG-1000, VG-4000
For Use With Mfr. Model Number
VG-1000, VG-4000
Compatible with Manufacturer Model No.
VG-1000, VG-4000
Compatible with Mfr. Model No.
VG-1000, VG-4000
For Use with Mfr Model Number
VG-1000, VG-4000
Compatible Pump Manufacturer Part Number
VG-1000, VG-4000
Compatible Mfr. Model Number
VG-1000, VG-4000

Description

Locking Bar, Product Type Locking Pin, Includes (1) Locking Pin, Legend No Legend, Legend Color Not Applicable, Overall Height 13 1/8 in, Overall Length 13 1/8 in, Overall Width 1 7/8 in, Outside Diameter Not Applicable, Weight 0.38 lb, Color Black, Pattern No Pattern, Material Steel, Finish Powder Coated, Reflectivity Non-Reflective, For Use with Mfr Model Number VG-1000, VG-4000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.