Locking Connector, L15-20R, 20 A, 250V AC, Three Phase, 3 Pole, Screw Terminals, Yellow
Mfr # 27W75AM
Zoro # G7142383
product price: $118.99
/ea
Free Shipping & Returns
Key Features
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27W75AM
Zoro #
G7142383
UPC #
785007057287
Country of Origin
United States
Dimensions
For Maximum Cable Diameter
0.775 in
For Minimum Cable Diameter
0.5625 in
Wire Size
14 AWG min - 10 AWG max
Details
Item
Locking Connector
NEMA Receptacle Configuration
L15-20R
Current Rating
20 A
Voltage Rating
250V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
Cap Type
Flip-Up Cap
IP Rating
IP65, IP66, IP67
Standards
CSA Listed, UL Listed
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Watertight
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.
Description
Steriguard,20A,3PH 250V,Turnlock Cnector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.