Zoro Homepage

Locking Connector, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 25W49AM

  • Zoro # G7142368


product price: $67.59
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25W49AM
Zoro #
G7142368
UPC #
785007057126
Country of Origin
United States

Dimensions

Wire Size
18 AWG min - 12 AWG max
For Minimum Cable Diameter
0.30 in
For Maximum Cable Diameter
0.625 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
Yes
Housing Color
Yellow
Cap Type
Flip-Up Cap
Standards
CSA Listed, UL Listed
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Watertight
IP Rating
IP65, IP66, IP67
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.

Description

Steriguard,15A 250V,Turnlock Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.