Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Connector, L6-15R, 15 A, 250V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # CL615DF

  • Zoro # G4475642


product price: $25.19
/ea

Key Features

NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL615DF
Zoro #
G4475642
UPC #
-
Country of Origin
United States

Dimensions

Cord Size
0.296 in to 0.680 in
For Minimum Cable Diameter
0.296 in
For Maximum Cable Diameter
0.6875 in

Details

Item
Locking Connector
NEMA Receptacle Configuration
L6-15R
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Housing Color
Yellow
Cap Type
Flip-Up Cap
Standards
CSA Certified, UL Listed
Resistance Properties
Dust Resistant, Moisture Resistant, Weather Resistant
Material
Rubber/Polycarbonate
Grade
Industrial
IP Rating
Not Rated
Market
Industrial
Midget Locking
No
Power Indicating Light
No
Housing Material
Rubber
Blade Type
Locking
Antimicrobial
No
Power Indicator
No

Description

Locking Connector, Current Rating 15 A, Housing Color Yellow, Housing Material Rubber, IP Rating Not Rated, NEMA Receptacle Configuration L6-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Dust Resistant, Moisture Resistant, Weather Resistant, Shrouded No, Voltage Rating 250V AC, Wiring Style Standard, For Maximum Cable Diameter 0.68 in, For Minimum Cable Diameter 0.296 in, Grade Industrial, Market Industrial, Midget Locking No, Standards CSA Certified, US Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.