Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Plug, L16-20P, 20 A, 480V AC, Three Phase, 3 Pole, Screw Terminals, Yellow

  • Mfr # 26W76AM

  • Zoro # G7142377


product price: $78.59
/ea
Free Shipping & Returns

Key Features

NEMA Plug Configuration
L16-20P
Current Rating
20 A
Phase
Three
Number of Poles
3
Number of Wires
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26W76AM
Zoro #
G7142377
UPC #
785007057317
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.775 in
For Minimum Cable Diameter
0.56 in
Wire Size
14 AWG min - 10 AWG max

Details

Item
Locking Plug
NEMA Plug Configuration
L16-20P
Current Rating
20 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
Number of Blades
4
Wire Connection Type
Screw Terminals
Wiring Style
Standard
Connection Orientation
Straight
Shrouded
No
Housing Color
Yellow
IP Rating
IP65, IP66, IP67
Standards
CSA Certified, JIS Z2801, NSF Certified, RoHS Compliant, UL Listed
Resistance Properties
Antimicrobial, Moisture Resistant, UV/Sunlight Resistant, Watertight
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.

Description

Steriguard,20A,3PH 480V,Turnlock Plug

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products