Zoro Homepage

Locking Plug, L6-15P, 15 A, 250V AC, Single Phase, 2 Pole, Spring Clamp Terminals, Yellow

  • Mfr # PL615DF

  • Zoro # G4475633


product price: $14.69
/ea

Key Features

NEMA Plug Configuration
L6-15P
Current Rating
15 A
Voltage Rating
250V AC
Phase
Single
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL615DF
Zoro #
G4475633
UPC #
-
Country of Origin
United States

Dimensions

For Maximum Cable Diameter
0.68 in
For Minimum Cable Diameter
0.296 in
Cord Size
0.296 in to 0.680 in

Description

Locking Plug, Current Rating 15 A, Housing Color Yellow, Housing Material Rubber, NEMA Plug Configuration L6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Resistance Properties Weather Resistant, Voltage Rating 250V AC, Wiring Style Hinged, Grade Industrial, IP Rating Not Rated, Market Industrial, Shrouded No, Standards CSA/US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.