Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Locking Receptacle, 30 A, 125V AC, Single Phase, 2 Pole, Screw Terminals, Yellow

  • Mfr # 28W47AM

  • Zoro # G7142541


product price: $63.79
/ea

Key Features

Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28W47AM
Zoro #
G7142541
UPC #
785007057096
Country of Origin
United States

Dimensions

Wire Size
14 AWG min - 10 AWG max

Details

Item
Locking Receptacle
Current Rating
30 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Housing Color
Yellow
Cover Type
No Cover
IP Rating
IP67
NEMA Enclosure Rating
4X, 6P
Standards
CSA Listed, UL Listed
Resistance Properties
Moisture Resistant, UV Resistant, Watertight
Special Features
Rated watertight for 1,500 psi high-pressure hosedown, P&S Turnlok® watertight plugs & connectors feature rugged construction, multiple seals to ensure protection against the environment and ease of installation.

Description

Steriguard,30A,125V,Turnlock Plug

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products