Shop ZORO SELECT
See all product information
Create Account
LockNut, 13/64"H, 0.55"W, 3/8"-16, SS, PK10
- Mfr # FLNIX037-010P
- Zoro # G922964807
product price:Â
$
30.69
/pk of 10, $3.07/ea
Key Features
Hex Width
35/64 in
Lock Type
Flex Top
Material
Stainless Steel
Hex Type
Standard Hex
Material Grade/Class
18-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLNIX037-010P
- Zoro #
- G922964807
- UPC #
- -
- Country of Origin
- United States
- Lock Type
- Flex Top
- Material
- Stainless Steel
- Hex Type
- Standard Hex
- Material Grade/Class
- 18-8
- Product Type
- Lock Nut
- Item
- Lock Nut
- System of Measurement
- Inch
- Finish
- Plain
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Hex Width
- 35/64 in
- Thread Size
- 3/8"-16
- Hex Height
- 13/64 in
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-16, Hex Width 35/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.