LockNut, 13/64"H, 0.55"W, 3/8"-24, SS, PK10
- Mfr # FLNFIX037-010P
- Zoro # G822962170
product price:Â
$
31.59
/pk of 10, $3.16/ea
Key Features
Finish
Plain
Material
Stainless Steel
Hex Height
13/64 in
Material Grade/Class
18-8
Thread Size
3/8"-24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FLNFIX037-010P
- Zoro #
- G822962170
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Hex Height
- 13/64 in
- Thread Size
- 3/8"-24
- Hex Width
- 35/64 in
Details
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Item
- Lock Nut
- System of Measurement
- Inch
- Product Type
- Lock Nut
- Lock Type
- Flex Top
- Hex Type
- Standard Hex
- Shell Material
- Stainless Steel
Description
Lock Nut, Finish Plain, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/8 In.-24, Hex Width 35/64 in, Hex Height 13/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.