Shop ZORO SELECT
See all product information
Create Account
LockNut, 5/64"H, 0.36"W, 3/16"-24, SS, PK10
- Mfr # FLNIX-107-010P
- Zoro # G722963710
product price:Â
$
21.19
/pk of 10, $2.12/ea
Key Features
Material Grade/Class
18-8
Hex Width
23/64 in
Finish
Black Oxide
Hex Height
5/64 in
Lock Type
Flex Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FLNIX-107-010P
- Zoro #
- G722963710
- UPC #
- -
- Country of Origin
- United States
- Material Grade/Class
- 18-8
- Finish
- Black Oxide
- Lock Type
- Flex Top
- Material
- Stainless Steel
- Hex Type
- Standard Hex
- Item
- Lock Nut
- System of Measurement
- Inch
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/16"-24
- Hex Width
- 23/64 in
- Hex Height
- 5/64 in
Description
Lock Nut, Finish Black Oxide, Material Stainless Steel, Material Grade/Class 18-8, Thread Size 3/16 In.-24, Hex Width 23/64 in, Hex Height 5/64 in, Lock Type Flex Top, Dimensional Standards Not Applicable, Material Quality Standards Not Applicable, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Not Applicable, Tensile Strength Not Applicable, Thread Fit Not Applicable, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.