Zoro Homepage

Lockout Cable, Black/Red, CoatSteel, 6 ft.L

  • Mfr # 45NA03

  • Zoro # G1011715


product price: $39.39
/ea

Key Features

Cable Coating Material
Vinyl
Cable Material
Steel
Body Material
Polycarbonate
Cable Length
6 ft
Cable Dia.
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NA03
Zoro #
G1011715
UPC #
-
Country of Origin
China

Dimensions

Cable Length
6 ft
Cable Dia.
11/64 in
Cable Diameter
11/64 in
Body Dimensions
5 in H x 2 1/2 in L x 1 in W
Padlock Shackle Max. Dia.
3/8 in
For Maximum Padlock Shackle Diameter
3/8 in

Details

Item
Cable Lockout
Cable Coating Material
Vinyl
Cable Material
Steel
Body Material
Polycarbonate
Maximum Number of Padlocks
6
Body Color
Black/Red
Max. Number of Padlocks
6
For Use With
Disconnect Switches, Small Gate Valves
Color
Black/Red
Standards
OSHA 1910.147
Legend
No legend
OSHA Compliant
Yes
Cable Material Finish
Vinyl

Description

Cable Lockout, 6 ft Cable Length, Black/Red, Max. Number of Padlocks 6, Cable Material Steel, Cable Dia. 11/64 in, Cable Coating Material Vinyl, Body Material Polycarbonate, Body Dimensions 5 in H x 2 1/2 in L x 1 in W, Padlock Shackle Max. Dia. 3/8 in, Legend No Legend, For Use With Disconnect Switches, Small Gate Valves, Cable Lockout Style Hasp, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.