Zoro Homepage

Lockout Cable, Black/Red, CoatSteel, 9ft.L

  • Mfr # 45NA04

  • Zoro # G1011681


product price: $46.79
/ea

Key Features

Cable Coating Material
Vinyl
Cable Material
Steel
Body Material
Polycarbonate
Cable Dia.
11/64 in
Cable Length
9 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45NA04
Zoro #
G1011681
UPC #
-
Country of Origin
China

Dimensions

Cable Dia.
11/64 in
Cable Length
9 ft
Cable Diameter
11/64 in
Body Dimensions
5 in H x 2-1/2 in L x 1 in W
Padlock Shackle Max. Dia.
3/8 in
For Maximum Padlock Shackle Diameter
3/8 in

Details

Item
Cable Lockout
Cable Coating Material
Vinyl
Cable Material
Steel
Body Material
Polycarbonate
Maximum Number of Padlocks
6
Body Color
Black/Red
For Use With
Disconnect Switches, Small Gate Valves
Max. Number of Padlocks
6
Standards
OSHA 1910.147
Color
Black/Red
Legend
No legend
OSHA Compliant
Yes
Cable Material Finish
Vinyl

Description

Cable Lockout, 9 ft Cable Length, Black/Red, Max. Number of Padlocks 6, Cable Material Steel, Cable Dia. 11/64 in, Cable Coating Material Vinyl, Body Material Polycarbonate, Body Dimensions 5 in H x 2-1/2 in L x 1 in W, Padlock Shackle Max. Dia. 3/8 in, Legend No Legend, For Use With Disconnect Switches, Small Gate Valves, Cable Lockout Style Hasp, Standards OSHA 1910.147

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.