Shop ZORO SELECT
See all product information
Create Account
Lockout Hasp, Red, Steel, 12 Max. No. of Padlocks, 3/8 in Max. Shackle Dia., 1 in Jaw Clearance
- Mfr # 45MZ52
- Zoro # G1875539
product price:Â
$
17.19
/ea
Key Features
Material
Steel
Max. Number of Padlocks
12
For Maximum Padlock Shackle Diameter
3/8 in
Overall Length
8 1/2 in
Width
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45MZ52
- Zoro #
- G1875539
- UPC #
- -
- Country of Origin
- India
Dimensions
- For Maximum Padlock Shackle Diameter
- 3/8 in
- Overall Length
- 8 1/2 in
- Width
- 2 1/4 in
- Closed Jaw Hole Size
- 1 in
- Overall Width
- 2 1/4 in
- Wire Rope Length
- 8 1/2 in
- Length
- 8 1/2 in
Details
- Item
- Lockout Hasp
- Material
- Steel
- Max. Number of Padlocks
- 12
- Lockout Color
- Red
- Standards
- OSHA 1910.147
- Legend
- No Legend
- Coating Material
- Powder Coated
- OSHA Compliant
- Yes
- Pry-Resistant
- Yes
- Nonsparking
- No
- Lockout Hasp Style
- Standard
- Hasp Closure Type
- Standard
- Resistance Properties
- Pry Resistant
- Product Type
- Standard Hasp
- Maximum Number of Padlocks
- 12
- Lockout Material Finish
- Powder Coated
- Lockout Material
- Steel
Description
Lockout Hasp, Closed Jaw Hole Size 1 in, For Maximum Padlock Shackle Diameter 3/8 in, Hasp Closure Type Standard, Lockout Material Steel, Lockout Material Finish Powder Coated, Maximum Number of Padlocks 12, Product Type Standard Hasp, Resistance Properties Pry Resistant, Hasp Style Standard, Legend No Legend, Lockout Color Red, Overall Length 8 1/2 in, Overall Width 2 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.