Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lockout Station, Black/Yellow, 16" H

  • Mfr # 437R81

  • Zoro # G4434838


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Plug Lockout Devices, (25) Tags, (6) Padlocks, 1 in Lockout Hasp, 1 to 2-1/2 in Gate Valve Lockout, 1-1/2 in Lockout Hasp, 2-1/2 to 5 in Gate Valve Lockout, 5 to 6-1/2 in Gate Valve Lockout, 6 in Plug Lockout, Lockout Kit
For Lockout Type
General
Number of Components
38
Number of Padlocks Held
12
Standards
OSHA 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R81
Zoro #
G4434838
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14 in
Overall Depth
6 in
Overall Height
16 in

Details

Item
Lockout Station
Includes
(2) Plug Lockout Devices, (25) Tags, (6) Padlocks, 1 in Lockout Hasp, 1 to 2-1/2 in Gate Valve Lockout, 1-1/2 in Lockout Hasp, 2-1/2 to 5 in Gate Valve Lockout, 5 to 6-1/2 in Gate Valve Lockout, 6 in Plug Lockout, Lockout Kit
For Lockout Type
General
Number of Components
38
Number of Padlocks Held
12
Standards
OSHA 1910.147
Key Type
Keyed Alike
Legend
No Legend
Color
Black/Yellow
Language
English
Wall Mounting
Yes
Number of Hooks
0
Portable
Yes
Number of Padlocks Included
6
Filled/Unfilled
Filled
Lockout Visibility
No
Included Padlock Body Material
Steel
Material
Meta
Background Color
Black, Yellow
Station Type
Lockout Station
Filled
Yes
Padlock Body Material
Steel
Cover Type
Closed
Number of Tags Included
25
Number of Compartments
0
Number of Lockouts Included
38

Description

Lockout Station, Cover Type Closed, Filled Yes, Number of Lockouts Included 38, Number of Padlocks Included 6, Number of Tags Included 25, For Lockout Type General, Language English, Background Color Black, Yellow, Includes (2) Plug Lockout Devices, (25) Tags, (6) Padlocks, 1 in Lockout Hasp, 1 to 2-1/2 in Gate Valve Lockout, 1-1/2 in Lockout Hasp, 2-1/2 to 5 in Gate Valve Lockout, 5 to 6-1/2 in Gate Valve Lockout, 6 in Plug Lockout, Lockout Kit, Key Type Keyed Alike, Legend No Legend

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.