
Long Lag Shield, 1/2" Dia, 6" L, Alloy Steel Zinc Yellow, 30 PK
Mfr # 5096AEP
Zoro # G7573659
product price:Â $250.99
/pk 30, $8.37/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5096AEP
Zoro #
G7573659
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
1/2"
Overall Length
6"
Details
Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Description
ExPansion Shield Anchors,1/2x6 EX,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.