Long Lag Shield, 1/4" Dia, 1-3/4" L, Alloy Steel Zinc Yellow, 100 PK

  • Mfr # 1428AEP

  • Zoro # G7573546


product price:  $269.99
/pk 100, $2.70/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1428AEP
Zoro #
G7573546
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1-3/4"

Details

Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow

Description

1/4X1 3/4 Expansion Pin Anchor Zinc Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.