
Long Lag Shield, 3/8" Dia, 5" L, Alloy Steel Zinc Yellow, 50 PK
Mfr # 3780AEP
Zoro # G7573625
product price:Â $155.99
/pk 50, $3.12/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3780AEP
Zoro #
G7573625
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
3/8"
Overall Length
5"
Details
Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Description
3/8X5 Expansion Pin Anchor Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.