Long Lag Shield, 5/16" Dia, 2-3/8" L, Alloy Steel Zinc Yellow, 100 PK

  • Mfr # 3132AEP

  • Zoro # G7573573


product price:  $131.99
/pk 100, $1.32/ea
Free Shipping & Returns

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3132AEP
Zoro #
G7573573
UPC #
-
Country of Origin
United States

Dimensions

Anchor Diameter
5/16"
Overall Length
2-3/8"

Details

Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow

Description

ExPansion Shield Anchors,5/16x2,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.