
Long Lag Shield, 5/8" Dia, 4" L, Alloy Steel Zinc Yellow, 30 PK
Mfr # 6264AEP
Zoro # G7573686
product price:Â $229.99
/pk 30, $7.67/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6264AEP
Zoro #
G7573686
UPC #
-
Country of Origin
United States
Dimensions
Anchor Diameter
5/8"
Overall Length
4"
Details
Item
Long Lag Shield
Material
Alloy Steel
Finish
Zinc Yellow
Type
Pin
Color
Yellow
Description
ExPansion Shield Anchors,5/8x4 EX,PK30, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.