Zoro Homepage

Long Stem Funnel, 205 mm H, PK6

  • Mfr # GF6140-65

  • Zoro # G3594456


product price: $41.29
/pk 6, $6.88/ea

Key Features

Laboratory Funnel Type
Safety
Stem Length - Metric
150 mm
Funnel Material
Borosilicate Glass
Autoclavable
No
For Use With
Flasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF6140-65
Zoro #
G3594456
UPC #
-
Country of Origin
India

Dimensions

Stem Length - Metric
150 mm
Funnel Maximum Outside Diameter - Metric
65 mm
Overall Height - Metric
205 mm
Funnel Top Inside Diameter - Metric
65 mm

Details

Laboratory Funnel Type
Safety
Funnel Material
Borosilicate Glass
Autoclavable
No
For Use With
Flasks
Item
Long Stem Funnel
Special Features
Beaded Top
Body Material
Glass
Funnel Angle
60 Degrees
USP Specification
Type I
Basic Material
Glass
Product Type
Funnel
Body Color
Clear

Description

Pack of six borosilicate glass funnels with long stems, beaded tops and 60° cone angles. Each funnel has a top diameter of 65mm, a stem length of 150mm and an overall length of 205mm.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.