Zoro Homepage

Long Stem Funnel, 600mL, 150mm Overall L

  • Mfr # 28980-150

  • Zoro # G6642898


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Stem OD - Metric
15 mm
Stem Length - Metric
150 mm
Labware Capacity - Metric
600 mL
Finish
Smooth
For Use With
Liquids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28980-150
Zoro #
G6642898
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
150 mm
Overall Height
150mm
Stem Length
150mm
Stem Length Below Stopcock
150mm
Stem Outside Diameter - Metric
15 mm
Funnel Maximum Outside Diameter - Metric
150 mm
Funnel Top Inside Diameter - Metric
150 mm

Description

Long Stem Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 150 mm, Capacity - English 20.28 fl oz, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 150 mm, Capacity - Metric 600 mL, Stem Outside Diameter - Metric 15 mm, Funnel Maximum Outside Diameter - Metric 150 mm, Funnel Angle 60 Degrees , ASTM Specification E1096, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.