Zoro Homepage

Long Stem Funnel, 90mL, 8mm Steam OD, PK48

  • Mfr # 28900-75

  • Zoro # G7116840


product price: $729.99
/pk 48, $15.21/ea
Free Shipping & Returns

Key Features

Capacity
90ml
Color
clear
Stem OD - Metric
8 mm
Funnel Top ID
75 mm
Stem Length - Metric
150 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28900-75
Zoro #
G7116840
UPC #
-
Country of Origin
Mexico

Dimensions

Stem Length - Metric
150 mm
Stem Length
150mm
Stem Length Below Stopcock
150mm
Overall Height
152mm
Funnel Top Inside Diameter - Metric
75 mm
Stem Outside Diameter - Metric
8 mm
Maximum Filter Paper Size
125 mm
Funnel Maximum Outside Diameter - Metric
75 mm

Description

Long Stem Funnel, Basic Material Glass, Funnel Top Inside Diameter - Metric 75 mm, Capacity - English 3.04 fl oz, Laboratory Funnel Type Filtering, Body Material Glass, Funnel Material Borosilicate Glass, Autoclavable No, USP Specification Type I, Product Type Separatory Funnel, For Use With Liquids, Stem Length - Metric 150 mm, Capacity - Metric 90 mL, Stem Outside Diameter - Metric 8 mm, Funnel Maximum Outside Diameter - Metric 75 mm, Funnel Angle 58 Degrees , ASTM Specification E1096, E438

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.