Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loop and Snap Cart Bag, 36 In L, Brown

  • Mfr # HCBLS36BR

  • Zoro # G5223233


product price: $31.25
/ea

Key Features

Cart Product Grouping
Cart Accessory
Color
Brown
Material
Polyester, PVC
Overall Length
36 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HCBLS36BR
Zoro #
G5223233
UPC #
184185000236
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Width
18 in
Overall Height
36 in
Overall Depth
12 in

Details

Cart Product Grouping
Cart Accessory
Color
Brown
Material
Polyester, PVC
For Use With
Linens and Laundry, General Waste
Item
Replacement Bag
Number of Compartments
0
Features
Cloth Covered Bottom, Extra Thick Nylon Strap, Moisture Resistant
For Holding
Linens for Laundering, Waste for Disposal

Description

Replacement Bag, Overall Width 18 in, Overall Depth 12 in, Overall Height 36 in, For Use With Linens and Laundry, General Waste, Color Brown, Features Cloth Covered Bottom, Extra Thick Nylon Strap, Moisture Resistant, Material Polyester, PVC, Number of Compartments 0, For Holding Linens for Laundering, Waste for Disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.