Zoro Homepage

Loose Fill Dispenser, 45 Cubic Feet, 1 Each

  • Mfr # 56GL60

  • Zoro # G0815397


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Bag Width
40 in
Hose Length
12 in to 18 in
Bag Height
84 in
Bag Size
45 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56GL60
Zoro #
G0815397
UPC #
841436046176
Country of Origin
United States

Dimensions

Bag Width
40 in
Hose Length
12 in to 18 in
Bag Height
84 in
Bag Size
45 cu ft

Details

Item
Packing Peanut Dispenser

Description

Packing Peanut Dispenser, Bag Size 45 cu ft, Bag Height 84 in, Bag Width 40 in, Hose Length 12 in to 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.