Zoro Homepage

Low Bay Fixture, 17W, 38-1/32in L, 2 ft. W

  • Mfr # 35GW94

  • Zoro # G0045011


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Fixture Width
24 in
Length
38-1/32''
Height
3-9/64"
Mounting
Suspended
Lamp Watts
17W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35GW94
Zoro #
G0045011
UPC #
190735577905
Country of Origin
China

Dimensions

Fixture Width
24 in
Length
38-1/32''
Height
3-9/64"
Suggested Fixture Mounting Height
8 to 15 ft
Fixture Height
3 9/64 in
Width
2'
Fixture Length
38 1/32 in
Fixture Mounting Height
8 to 15 ft.
Overall Length
37 13/16 in
Nominal Size - Fixtures
2 ft x 3 ft
Overall Width
3 1/8 in
Overall Height
2 in

Details

Item
Low Bay Fixture
Mounting
Suspended
Lamp Watts
17W
Metal Gauge
17
Reflector Type
Non-Apertured
Lamp Included / Lamp Not Included
Lamp Not Included
Fixture Housing Color
Black
Ballast Type
Electronic
Number of Light Bars
1
Voltage
120 to 277V
Ballast Quantity
1
Lighting Technology
Fluorescent
Lamp Quantity
1
Bulb Technology
Fluorescent
Description/Special Features
Electronic Ballast, Meter Cord
Lamp Type - Fixtures
F32T8
Suggested Lamp Item No.
21GR04
Lighting Certification
Unrated
Ambient Temp. Range
0 Degrees to 104 Degrees F
Fixture Housing Material
Aluminum
Fixutre Mounting Type
Suspended Pendant
Lamp Watts - Fixtures
17 W
Fixture Voltage
120 to 277
Standards
cULus Listed
Fixture Type - High and Low Bay Fixtures
Linear Low Bay
Fixture Wattage
17W
Housing Finish
White Powder Paint
Max. Fixture Wattage
17 W
Lamp Type
Fluorescent
Fixture Mounting Type
Suspended Pendant
Fixture Temp. Range
0 Degrees to 104 Degrees F
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Housing Material
Aluminum
Series
LUMAPRO
Lamp Included
No
Fixture Ballast Type
Electronic
Housing Color
Black
LED Replacement For
17W
Min. Ambient Temp.
0 Degrees F
Bulbs Included
No
Max. Ambient Temp.
104 Degrees F
For Bulb Type
F17T8
Bay Light Type
Low Bay

Description

Low Bay Fixture, Lamp Quantity 1, Lamp Type F32T8, Lamp Watts 17W, Fixture Wattage 17W, Voltage 120 to 277VAC, Ballast Type Electronic, Ambient Temp. Range 0 Degrees to 104 Degrees F, Length 38-1/32'', Width 2', Height 3-9/64 In., Lamp Not Included, Suggested Lamp Item No. 21GR04, Non-Apertured, Housing Finish White Powder Paint, Mounting Suspended, Ballast Quantity 1, Metal Gauge 17, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.