Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Carbon Flat Stock, 1/2In Wx24In L

  • Mfr # LC14124

  • Zoro # G6840723


product price: $23.99
/ea

Key Features

Material
Carbon Steel
Length
24 in
Hardness Scale
168 BHN Max
Grade
Low Carbon
Finish
RMS 45 Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC14124
Zoro #
G6840723
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
1/2 in
Thickness
0.25 in
Length Tolerance
+0.1875 in/+0.375 in
Width Tolerance
+0.005 in/0 in
Overall Width
1/2 in
Overall Length
24 in

Details

Item
Carbon Steel Rectangular Bar
Material
Carbon Steel
Hardness Scale
168 BHN Max
Grade
Low Carbon
Finish
RMS 45 Max
Standards
AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180
Thickness Tolerance
+/-0.001 in
Yield Strength
48,000 psi
Heat Treatment
Tempered
Rockwell Hardness
71 HRB
System of Measurement
Inch
Appearance
RMS 45 Max
Material Grade
1018
Heat Treatable
Heat Treatable
Tolerance Rating
Standard
Mechanical Finish
Precision Ground
Tensile Strength
65,000 psi
Fabrication
Hot Rolled
Shape
Rectangular
Brinell Hardness
168 BHN
Includes Material Certificate
Material Test Report
Machinability
78 %
Galvanized
Not Galvanized
Flatness Tolerance
+/-0.005 in

Description

Carbon Steel Rectangular Bar, Material Carbon Steel, Material Grade 1018, Thickness 0.25 in, Thickness Tolerance +/-0.001 in, Overall Length 24 in, Overall Width 1/2 in, Fabrication Hot Rolled, Heat Treatable Heat Treatable, Heat Treatment Tempered, Mechanical Finish Precision Ground, Yield Strength 48,000 psi, Tensile Strength 65,000 psi, Brinell Hardness 168 BHN, Rockwell Hardness 71 HRB, Machinability 78 Percent, Standards AISI C-1018, ASTM A1018, FEDERAL 635, UNS G10180

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.