Zoro Homepage

Low Crown Cap Nut, #1-8, Steel, Nickel Plated, 50 PK

  • Mfr # 100NC

  • Zoro # G2436705


product price: $403.99
/pk 50, $8.08/ea
Free Shipping & Returns

Key Features

Thread Size
#1-8
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100NC
Zoro #
G2436705
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#1-8

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Nickel Plated
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine

Description

Cap Nuts,1-8 CAP NUT CLOSED 2 PC,PK50, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.