Zoro Homepage

Low Crown Cap Nut, #10-32, 316 Stainless Steel, Plain, 13/32 in H, 10 PK

  • Mfr # CPB265

  • Zoro # G2813352


product price: $17.19
/pk 10, $1.72/ea

Key Features

Material
316 Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB265
Zoro #
G2813352
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Height
13/32 in
Hex Width
3/8 in
Fastener Thread Depth
3/16 in
Nut Height
13/32 in
Thread Depth
3/16"
Width Across Flats
3/8 in
Dia./Thread Size
#10-32

Details

Item
Cap Nut
Material
316 Stainless Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Standards
AISI Grade 316, ASTM; SAE J483
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNF (Fine)
Material Quality Standards
AISI Grade 316, ASTM
Rockwell Hardness
B80 to B90
Color
Gray
Dimensional Standards
SAE J483
Pack Size
Small Pack
Thread Type
Fine
Tensile Strength
75,000 psi
Nut Style
Low Crown Cap Nut
Fastener Finish
Plain
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Material Grade
316

Description

Cap Nut, Profile Low Crown, Material Grade/Class 316L, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 75,000 psi, Dimensional Standards SAE J483, Material Quality Standards AISI Grade 316, ASTM, System of Measurement Inch, Color Gray, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.