Zoro Homepage

Low Crown Cap Nut, #10-32, Steel, Black Oxide, 0.291 in H, 2000 PK

  • Mfr # 11NCB

  • Zoro # G2437170


product price: $196.99
/pk 2000, $0.10/ea
Free Shipping & Returns

Key Features

Material
Steel
Profile
Low Crown
Finish
Black Oxide
Overall Height
0.291 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11NCB
Zoro #
G2437170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-32
Overall Height
0.291 in
Hex Width
0.375 in

Details

Item
Cap Nut
Material
Steel
Profile
Low Crown
Finish
Black Oxide
System of Measurement
Inch
Fastener Thread Type
Coarse and Fine

Description

10-32 Two Piece Low Crown Cap Nut Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.