Zoro Homepage

Low Crown Cap Nut, #10-32, Steel, Plain, 13/32 in H, 10 PK

  • Mfr # CPB156

  • Zoro # G3356281


product price: $2.95
/pk 10, $0.30/ea

Key Features

Material
Steel
Profile
Low Crown
Finish
Plain
Material Grade/Class
Not Graded
Overall Height
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPB156
Zoro #
G3356281
UPC #
632393650151
Country of Origin
United States

Dimensions

Thread Size
#10-32
Overall Height
13/32 in
Hex Width
3/8 in
Fastener Thread Depth
3/16 in
Nut Height
13/32 in
Thread Depth
3/16"
Dia./Thread Size
#10-32
Width Across Flats
3/8 in

Description

Cap Nut, Profile Low Crown, Material Grade/Class 12L14, Material Steel, Finish Plain, Thread Size #10-32, Overall Height 0.406 in, Hex Width 3/8 in, Tensile Strength 70,000 psi, Dimensional Standards SAE J483, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Steel, Lock Type Non-Locking, Pack Size Small Pack, Rockwell Hardness B80 to B90, Thread Direction Right Hand, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.